Shop All Round Standoffs
Outwater
Round Standoffs, 3/4 in Bd L, Stainless Steel Brushed, 1-1/2 in OD
Mfr # 3P1.56.00078
Zoro # G308368571
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 3/4 in
- Standoff Material Stainless Steel
- Standoff Finish Brushed
- Outside Diameter 1-1/2 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00078
- Zoro # G308368571
- UPC # 840088722759
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 3/4 in |
Outside Diameter | 1-1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Brushed |
System of Measurement | Inch |
Description
and Acrylic Sign Stand Off Wall Anchors and Screws 4 Piece Pack for Heavy Signs
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Galvanized, 20 PK (2814134)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, 6 in Overall Lg (7E-SS)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 28 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0028)
- HERITAGE Detent Pin, 3/8" x 1", SS 300, Plain (DTPS-0375-1000)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 1 in OD (3P1.56.00424)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1 in OD (3P1.56.00435)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 3/4 in OD (3P1.56.00333)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 3/4 in OD (3P1.56.00195)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum 1 in OD (3P1.56.00537)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 3/4 in OD (3P1.56.00336)
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Matte Gold (OEMK-100MG)
- Outwater Round Standoffs