Shop All Round Standoffs
Outwater
Round Standoffs, 3/4 in Bd L, Clear Acrylic, 3/4 in OD
Mfr # 3P1.56.00910
Zoro # G608368196
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Length 3/4 in
- Standoff Finish Clear Acrylic
- Outside Diameter 3/4 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00910
- Zoro # G608368196
- UPC # 840088731072
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 3/4 in |
Outside Diameter | 3/4 in |
Details
Item | Round Standoffs |
Standoff Finish | Clear Acrylic |
System of Measurement | Inch |
Description
Sign Standoff 3/4 Diameter x 3/4 Barrel Length Clear Acrylic Standoff Pack of 4 by Outwater Plastics
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51430.050.0018)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.050.3600)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK (ZA0164-ALBLK)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (U55700.006.0050)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00305)
- OUTWATER Round Standoffs, 1 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00147)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Stainless Steel Plain, 3/4 in OD (3P1.56.00637)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00037)
- OUTWATER Round Standoffs, 2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00554)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1 in OD (3P1.56.00435)
- GYFORD DÉCOR 1" Diameter Flush Mount Kit - Black Anodized (SOK-FMCAP9BL)
- Outwater Round Standoffs