Shop All Round Standoffs
Outwater
Round Standoffs, 3/4 in Bd L, Chrome, 1/2 in OD
Mfr # 3P1.56.00209
Zoro # G108368658
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 3/4 in
- Standoff Finish Chrome
- Outside Diameter 1/2 in
- Shape Round
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00209
- Zoro # G108368658
- UPC # 840088724067
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 3/4 in |
Outside Diameter | 1/2 in |
Details
Item | Round Standoffs |
Standoff Finish | Chrome |
Shape | Round |
System of Measurement | Inch |
Description
Sign Standoff 1/2 Diameter x 3/4 Barrel Length Matte Chrome Finish Euro Mini Series Easy Fasten Standoff With Rounded Cap Pack of 2 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Phillips Drive, 500 PK (U31305.013.0100)
- ZORO SELECT Hex Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 50 PK (1LAF7)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 16 mm Lg (WS6S060160-001P1)
- ZORO SELECT 5/16x1-1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-056)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00305)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1 in OD (3P1.56.00435)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00512)
- OUTWATER Round Standoffs, 6 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00102)
- OUTWATER Round Standoffs, 4 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00197)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 4 by (3P1.56.00830)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/16 in Bd L, Aluminum Plain, 1/8 in OD (FC1601-256-A)
- Outwater Round Standoffs