Shop All Round Standoffs
Outwater
Round Standoffs, 3/4 in Bd L, Aluminum Black, 3/4 in OD
Mfr # 3P1.56.00336
Zoro # G908368667
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 3/4 in
- Standoff Material Aluminum
- Standoff Finish Black
- Outside Diameter 3/4 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00336
- Zoro # G908368667
- UPC # 840088725330
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 3/4 in |
Outside Diameter | 3/4 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Black |
System of Measurement | Inch |
Description
Sign Standoff 3/4 Diameter x 3/4 Barrel Length Black Aluminum Eco Series Easy Fasten Standoff Pack of 20 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 50 PK (U51010.031.0150)
- ZORO SELECT Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel Plain (WWG550750075012)
- VAST Spring Nut, 1/4"-20, Plain Finish, 100 PK (V230 1/4-100)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx2-1/2" L, PK10 (U51700.031.0250)
- OUTWATER Round Standoffs, 3/4 in Bd L, Chrome, 1/2 in OD (3P1.56.00216)
- OUTWATER Round Standoffs, 1/2 in Bd L, Chrome, 1/2 in OD (3P1.56.00201)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 5/8 in OD (3P1.56.00165)
- OUTWATER Round Standoffs, 3/4 in Bd L, Stainless Steel 1-1/4 in OD (3P1.56.00784)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00127)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00037)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0156-AL28)
- Outwater Round Standoffs