Shop All Round Standoffs
Outwater
Round Standoffs, 3/4 in Bd L, Aluminum Black, 1 in OD
Mfr # 3P1.56.00423
Zoro # G008368642
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 3/4 in
- Standoff Material Aluminum
- Standoff Finish Black
- Outside Diameter 1 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00423
- Zoro # G008368642
- UPC # 840088726207
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 3/4 in |
Outside Diameter | 1 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Black |
System of Measurement | Inch |
Description
of 8 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/2 in Bore Dia., 10 PK (WHM-150)
- ZORO SELECT Grade 5, 5/8 in Hex Head Cap Screw, Zinc Plated Steel, 1 1/2 in L, 10 PK (N01200.062.0150)
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0200)
- G.L. HUYETT Terminal and Snap Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN2-093-12-200)
- OUTWATER Round Standoffs, 1 in Bd L, Aluminum Black, 1 in OD (3P1.56.00468)
- OUTWATER Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00062)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00306)
- OUTWATER Round Standoffs, 3/4 in Bd L, Stainless Steel 1-1/4 in OD (3P1.56.00784)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00305)
- OUTWATER Round Standoffs, 2 in Bd L, Aluminum 1 in OD (3P1.56.00570)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD (140604RF303)
- Outwater Round Standoffs