Shop All Round Standoffs
Outwater
Round Standoffs, 3/4 in Bd L, Aluminum 3/4 in OD
Mfr # 3P1.56.00356
Zoro # G308368038
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 3/4 in
- Standoff Material Aluminum
- Outside Diameter 3/4 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00356
- Zoro # G308368038
- UPC # 840088725538
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 3/4 in |
Outside Diameter | 3/4 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Sign Standoff 3/4 Diameter x 3/4 Barrel Length Green Aluminum Eco Series Easy Fasten Standoff Pack of 20 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/2 in Overall Lg, 3/8 in Inside Dia (74264)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Stainless Steel, 316, Plain Finish (44879)
- HERITAGE Detent Pin, 3/8" x 1", SS 300, Plain (DTPS-0375-1000)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 1000 PK (L17518)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 5/8 in OD (3P1.56.00165)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00127)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00509)
- OUTWATER Round Standoffs, 1 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00147)
- OUTWATER Round Standoffs, 4 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00197)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 2 by (3P1.56.00829)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040888GR)
- Outwater Round Standoffs