Shop All Round Standoffs
Outwater
Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD
Mfr # 3P1.56.00328
Zoro # G108367934
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 3/4 in
- Standoff Material Aluminum
- Outside Diameter 1/2 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00328
- Zoro # G108367934
- UPC # 840088725255
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 3/4 in |
Outside Diameter | 1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Sign Standoff 1/2 Diameter x 3/4 Barrel Length Steel Grey Aluminum Eco Series Easy Fasten Standoff Pack of 20 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (42594)
- ZORO SELECT #10-24 x 5/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0062)
- ZORO SELECT Clevis Pin, Universal, 0.500x4 In, PK10 (WWG-CLPUZ-030)
- MIDWEST FASTENER Acorn Nut, 5/16"-24, Steel, Nickel Plated, 8 PK (38707)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 2 by (3P1.56.00829)
- OUTWATER Round Standoffs, 2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00554)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 3/4 in OD (3P1.56.00336)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00306)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 3/4 in OD (3P1.56.00333)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00305)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0608SCBSOS)
- Outwater Round Standoffs