Shop All Round Standoffs
Outwater
Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD
Mfr # 3P1.56.00318
Zoro # G108368023
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 3/4 in
- Standoff Material Aluminum
- Outside Diameter 1/2 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00318
- Zoro # G108368023
- UPC # 840088725156
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 3/4 in |
Outside Diameter | 1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Sign Standoff 1/2 Diameter x 3/4 Barrel Length Cherry Red Aluminum Eco Series Easy Fasten Standoff Pack of 4 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Weld Nut, #10-24, Steel, 0.054 in Ht, 1000 PK (10093NWR)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07150.060.0040)
- ZORO SELECT Lag Screw, 1/4 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0300)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 20mm L., PK100 (M39080.080.0020)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00037)
- OUTWATER Round Standoffs, 4 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00197)
- OUTWATER Round Standoffs, 6 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00102)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00306)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00509)
- OUTWATER Round Standoffs, 1 in Bd L, Aluminum Black, 1 in OD (3P1.56.00468)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD (140608RF303)
- Outwater Round Standoffs