Shop All Round Standoffs
Outwater
Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD
Mfr # 3P1.56.00312
Zoro # G108368542
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 3/4 in
- Standoff Material Aluminum
- Outside Diameter 1/2 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00312
- Zoro # G108368542
- UPC # 840088725095
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 3/4 in |
Outside Diameter | 1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Sign Standoff 1/2 Diameter x 3/4 Barrel Length Green Aluminum Eco Series Easy Fasten Standoff Pack of 20 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 50 PK (00306)
- ZORO SELECT Clevis Pin, Hdlss, Stl, 3/16x1 9/32In (WWG-HLPGRR-002)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK (E-87ST ZD)
- ANVIL Lock Nut, 1.5", Steel, Galvanized (8700162707)
- OUTWATER Round Standoffs, 4 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00011)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 3/4 in OD (3P1.56.00191)
- OUTWATER Round Standoffs, 6 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00103)
- OUTWATER Round Standoffs, 1/2 in Bd L, Chrome, 1/2 in OD (3P1.56.00201)
- OUTWATER Round Standoffs, 2 in Bd L, Aluminum 1 in OD (3P1.56.00570)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Stainless Steel Plain, 3/4 in OD (3P1.56.00637)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD (FC1692-440-A)
- Outwater Round Standoffs