Shop All Round Standoffs
Outwater
Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD
Mfr # 3P1.56.00304
Zoro # G108368429
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 3/4 in
- Standoff Material Aluminum
- Outside Diameter 1/2 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00304
- Zoro # G108368429
- UPC # 840088725019
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 3/4 in |
Outside Diameter | 1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Sign Standoff 1/2 Diameter x 3/4 Barrel Length Copper Aluminum Eco Series Easy Fasten Standoff Pack of 20 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U04160.025.0100)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 3/8 in Bore Dia. (HO-137SS)
- ZORO SELECT Wood Screw, #2, 3/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-200370-100P)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-5, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.175.7200)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 3/4 in OD (3P1.56.00336)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1 in OD (3P1.56.00435)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 2 by (3P1.56.00829)
- OUTWATER Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00062)
- OUTWATER Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00032)
- OUTWATER Round Standoffs, 1 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00147)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9075BL)
- Outwater Round Standoffs