Shop All Round Standoffs
Outwater
Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 3/4 in OD
Mfr # 3P1.56.00191
Zoro # G508368012
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 3 in
- Standoff Material Stainless Steel
- Standoff Finish Brushed
- Outside Diameter 3/4 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00191
- Zoro # G508368012
- UPC # 840088723886
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 3 in |
Outside Diameter | 3/4 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Brushed |
System of Measurement | Inch |
Description
Acrylic Sign Stand Off Wall Anchors and Screws 2 Piece Small Sign Pack
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 240 mm L, 5 PK (M01200.140.0240)
- MIDWEST FASTENER #4-40 x 1/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70741)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08815)
- ZORO SELECT #10-32 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AE15)
- OUTWATER Round Standoffs, 4 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00197)
- OUTWATER Round Standoffs, 6 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00103)
- OUTWATER Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00032)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1 in OD (3P1.56.00435)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00307)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00037)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1692-632-SS)
- Outwater Round Standoffs