Shop All Round Standoffs
Outwater
Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1 in OD
Mfr # 3P1.56.00772
Zoro # G508368593
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 2 in
- Standoff Material Stainless Steel
- Standoff Finish Brushed
- Outside Diameter 1 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00772
- Zoro # G508368593
- UPC # 840088729697
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 2 in |
Outside Diameter | 1 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Brushed |
System of Measurement | Inch |
Description
Standoff Pack of 20 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1/2 in Bore Dia., 10 PK (WHM-50-S02)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 10 PK (430258-PG)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (U39350.009.0100)
- ZORO SELECT Eye Wood Screw Without Shoulder, 5/16"-18, 2-3/4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (07865 8)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Stainless Steel Plain, 3/4 in OD (3P1.56.00637)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00306)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum 1 in OD (3P1.56.00537)
- OUTWATER Round Standoffs, 2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00554)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00305)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00307)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 3/4 in OD, 2 PK (ZA0176-AL28)
- Outwater Round Standoffs