Shop All Round Standoffs
Outwater
Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1-1/4 in OD
Mfr # 3P1.56.00007
Zoro # G508367978
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 2 in
- Standoff Material Stainless Steel
- Standoff Finish Brushed
- Outside Diameter 1-1/4 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00007
- Zoro # G508367978
- UPC # 840088704892
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 2 in |
Outside Diameter | 1-1/4 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Brushed |
System of Measurement | Inch |
Description
Stainless Steel Standoff 1-1/4 Inch Diameter x 2 Inch Barrel Length Brushed Finish for PVC, Glass and Acrylic Sign Stand Off Wall Anchors and Screws 4 Piece Pack for Heavy Signs
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (31521)
- MIDWEST FASTENER Coupling Nut, 5/8"-11, Steel, Zinc Plated, 2-1/8 in Lg, 25 PK (03640)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Stainless Steel, 1000 PK (508SS1)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62193)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00509)
- OUTWATER Round Standoffs, 1/2 in Bd L, Aluminum Black, 1/2 in OD (3P1.56.00247)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00512)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 2 by (3P1.56.00829)
- OUTWATER Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00032)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1 in OD (3P1.56.00435)
- GYFORD 12-Pack, Single Bottle Wine Pegs (WPK-S12)
- Outwater Round Standoffs