Shop All Round Standoffs
Outwater
Round Standoffs, 2 in Bd L, Aluminum 1 in OD
Mfr # 3P1.56.00594
Zoro # G108368597
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 2 in
- Standoff Material Aluminum
- Outside Diameter 1 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00594
- Zoro # G108368597
- UPC # 840088727914
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 2 in |
Outside Diameter | 1 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Sign Standoff 1 Diameter x 2 Barrel Length Silver Aluminum Eco Series Easy Fasten Standoff Pack of 4 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0200)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x2 1/2 In L (WWG-CLPS-104)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3/4" L, PK50 (U39350.018.0075)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length, 10 PK (U51050.037.0600)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 5/8 in OD (3P1.56.00163)
- OUTWATER Round Standoffs, 4 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00011)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 4 by (3P1.56.00830)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00307)
- OUTWATER Round Standoffs, 6 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00103)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 1 in OD (3P1.56.00424)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1-1/4 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (142008RM303)
- Outwater Round Standoffs