Shop All Round Standoffs
Outwater
Round Standoffs, 2 in Bd L, Aluminum 1 in OD
Mfr # 3P1.56.00591
Zoro # G508368272
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 2 in
- Standoff Material Aluminum
- Outside Diameter 1 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00591
- Zoro # G508368272
- UPC # 840088727884
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 2 in |
Outside Diameter | 1 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Sign Standoff 1 Diameter x 2 Barrel Length Steel Grey Aluminum Eco Series Easy Fasten Standoff Pack of 8 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Thumb Nut, 1/2, 10-32 ThrdX11/320 (FC7215-SS)
- ZORO SELECT #8-32 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0043)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 25 PK (UST184059)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M6, Stainless Steel, Plain (A64200600NE)
- OUTWATER Round Standoffs, 2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00554)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 5/8 in OD (3P1.56.00165)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00305)
- OUTWATER Round Standoffs, 1 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00147)
- OUTWATER Round Standoffs, 3/4 in Bd L, Chrome, 1/2 in OD (3P1.56.00213)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 4 by (3P1.56.00830)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1-1/8 in Bd L, Stainless Steel Plain, 3/16 in OD (101804RM303)
- Outwater Round Standoffs