Shop All Round Standoffs
Outwater
Round Standoffs, 2 in Bd L, Aluminum 1 in OD
Mfr # 3P1.56.00588
Zoro # G108368474
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 2 in
- Standoff Material Aluminum
- Outside Diameter 1 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00588
- Zoro # G108368474
- UPC # 840088727853
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 2 in |
Outside Diameter | 1 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Sign Standoff 1 Diameter x 2 Barrel Length Rosy Pink Aluminum Eco Series Easy Fasten Standoff Pack of 20 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-24, Steel, Black Oxide, 2000 PK (795485)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0050)
- ZORO SELECT #8-32 x 3/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0075)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0275)
- OUTWATER Round Standoffs, 1 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00147)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Stainless Steel Plain, 3/4 in OD (3P1.56.00637)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 3/4 in OD (3P1.56.00191)
- OUTWATER Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00062)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 3/4 in OD (3P1.56.00195)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00037)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/2 in Bd L, Nylon Plain, 1/4 in OD, 10 PK (15TSP053)
- Outwater Round Standoffs