Shop All Round Standoffs
Outwater
Round Standoffs, 1/2 in Bd L, Stainless Steel Brushed, 1/2 in OD
Mfr # 3P1.56.00608
Zoro # G308368595
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1/2 in
- Standoff Material Stainless Steel
- Standoff Finish Brushed
- Outside Diameter 1/2 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00608
- Zoro # G308368595
- UPC # 840088728058
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1/2 in |
Outside Diameter | 1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Brushed |
System of Measurement | Inch |
Description
Standoff Pack of 20 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2-1/2, PK10 (U07840.062.0250)
- ZORO SELECT Spring P, Coiled, 1/2x3-1/4,22500lb, PK5 (U39140.050.0325)
- CROSBY Oval Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Steel, Hot Dipped Galvanized (1090517)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.008.0062)
- OUTWATER Round Standoffs, 6 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00103)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00127)
- OUTWATER Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00062)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00306)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00512)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 4 by (3P1.56.00830)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Bright Aluminum (OEMK-FM100AL)
- Outwater Round Standoffs