Shop All Round Standoffs
Outwater
Round Standoffs, 1/2 in Bd L, Aluminum 1/2 in OD
Mfr # 3P1.56.00279
Zoro # G008368154
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1/2 in
- Standoff Material Aluminum
- Outside Diameter 1/2 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00279
- Zoro # G008368154
- UPC # 840088724760
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1/2 in |
Outside Diameter | 1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Pack of 8 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Torx Drive, 2000 PK (0820CTG)
- ZORO SELECT Fully Threaded Rod, 4-40, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.011.3600)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0350)
- TEKS Self-Drilling Screw, #12 x 1 in, Steel Hex Head Hex Drive, 400 PK (21418)
- OUTWATER Round Standoffs, 1/2 in Bd L, Chrome, 1/2 in OD (3P1.56.00201)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 2 by (3P1.56.00829)
- OUTWATER Round Standoffs, 1 in Bd L, Aluminum Black, 1 in OD (3P1.56.00468)
- OUTWATER Round Standoffs, 1/2 in Bd L, Aluminum Black, 1/2 in OD (3P1.56.00247)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Stainless Steel Plain, 3/4 in OD (3P1.56.00637)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00509)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, 316 Stainless Steel 1 in OD (SO-SS3750)
- Outwater Round Standoffs