Shop All Round Standoffs
Outwater
Round Standoffs, 1 in Bd L, Stainless Steel Plain, 5/8 in OD
Mfr # 3P1.56.00708
Zoro # G508368388
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 5/8 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00708
- Zoro # G508368388
- UPC # 840088729055
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1 in |
Outside Diameter | 5/8 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Sign Standoff 5/8 Diameter x 1 Barrel Length Brushed Stainless Finish Eco Lock Series Tamper Proof Standoff Pack of 20 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER MIDWEST FASTENER 14997 Nut and Washer Kit, 235 (14997)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37183.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Stainless Steel Plain Finish, 50 PK (U51410.006.0001)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04215)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 5/8 in OD (3P1.56.00163)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 5/8 in OD (3P1.56.00165)
- OUTWATER Round Standoffs, 6 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00102)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1 in OD (3P1.56.00435)
- OUTWATER Round Standoffs, 4 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00197)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00512)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1681-832-SS)
- Outwater Round Standoffs