Shop All Round Standoffs
Outwater
Round Standoffs, 1 in Bd L, Stainless Steel Plain, 1/2 in OD
Mfr # 3P1.56.00614
Zoro # G508368340
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 1/2 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00614
- Zoro # G508368340
- UPC # 840088728119
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1 in |
Outside Diameter | 1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Sign Standoff 1/2 Diameter x 1 Barrel Length Brushed Stainless Finish Eco Easy Edge It No Drill Standoff Pack of 4 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51577)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 25 PK (M51010.120.0035)
- ZORO SELECT Set Screw, M8 x 1.25mm, 12mm L, PK100 (M51250.080.0012)
- G.L. HUYETT Woodruff Key, 3/16 x 7/8 in Key Size, 607 SAE Number, 3/8 in H, Alloy Steel Plain (WKA-011)
- OUTWATER Round Standoffs, 2 in Bd L, Aluminum 1 in OD (3P1.56.00570)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 2 by (3P1.56.00829)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00305)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00512)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 3/4 in OD (3P1.56.00333)
- OUTWATER Round Standoffs, 1 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00147)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 3/4 in Bd L, 316 Stainless Steel 1/2 in OD (SO-SS1750)
- Outwater Round Standoffs