Shop All Round Standoffs
Outwater
Round Standoffs, 1 in Bd L, Stainless Steel Plain, 1-1/4 in OD
Mfr # 3P1.56.00788
Zoro # G908368605
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 1-1/4 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00788
- Zoro # G908368605
- UPC # 840088729857
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1 in |
Outside Diameter | 1-1/4 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Sign Standoff 1-1/4 Diameter x 1 Barrel Length Brushed Stainless Finish Eco Lock Series Tamper Proof Standoff Pack of 20 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.030.0020)
- ZORO SELECT Binding Screw, 5/16"-18 Thd Sz, 316 Stainless Steel, 5 PK (2JGL7)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 5 PK (M24080CSP)
- ZORO SELECT Tanged Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-2.50X2.0D)
- OUTWATER Round Standoffs, 2 in Bd L, Aluminum 1 in OD (3P1.56.00570)
- OUTWATER Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00032)
- OUTWATER Round Standoffs, 3/4 in Bd L, Chrome, 1/2 in OD (3P1.56.00216)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 5/8 in OD (3P1.56.00163)
- OUTWATER Round Standoffs, 6 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00102)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 5/8 in OD (3P1.56.00165)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD (FC1686-632-A)
- Outwater Round Standoffs