Shop All Round Standoffs
Outwater
Round Standoffs, 1 in Bd L, Stainless Steel Brushed, 3/4 in OD
Mfr # 3P1.56.00179
Zoro # G008368109
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1 in
- Standoff Material Stainless Steel
- Standoff Finish Brushed
- Outside Diameter 3/4 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00179
- Zoro # G008368109
- UPC # 840088723763
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1 in |
Outside Diameter | 3/4 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Brushed |
System of Measurement | Inch |
Description
Acrylic Sign Stand Off Wall Anchors and Screws 48 Piece Small Store Pack
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0300)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Plain (ENS012)
- ZORO SELECT Fully Threaded Rod, 8-32, 12 in, Stainless Steel, 316, Plain Finish (55134)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 50 PK (U08110.050.0001)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00307)
- OUTWATER Round Standoffs, 4 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00197)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00306)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Stainless Steel Plain, 3/4 in OD (3P1.56.00637)
- OUTWATER Round Standoffs, 1/2 in Bd L, Chrome, 1/2 in OD (3P1.56.00201)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 1 in OD (3P1.56.00424)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Brass Nickel Plated, 1/4 in OD (141204RMBN)
- Outwater Round Standoffs