Shop All Round Standoffs
Outwater
Round Standoffs, 1 in Bd L, Stainless Steel Brushed, 1/2 in OD
Mfr # 3P1.56.00023
Zoro # G308368106
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Length 1 in
- Standoff Material Stainless Steel
- Standoff Finish Brushed
- Outside Diameter 1/2 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00023
- Zoro # G308368106
- UPC # 840088722209
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1 in |
Outside Diameter | 1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Brushed |
System of Measurement | Inch |
Description
Acrylic Sign Stand Off Wall Anchors and Screws 4 Piece Pack for Heavy Signs
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Sealing Washer, Fits Bolt Size 3/4 in Steel/Buna-N, Cadmium Plated Finish (9500-12)
- DRIV-LOK Groove Pin Type C 300 Series (GPS-0125-0625-C)
- ZORO SELECT Spring Pin, Slotted, 3.5x16mm, PK100 (M39100.035.0016)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (K2001)
- OUTWATER Round Standoffs, 2 in Bd L, Aluminum 1 in OD (3P1.56.00570)
- OUTWATER Round Standoffs, 4 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00197)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00037)
- OUTWATER Round Standoffs, 3/4 in Bd L, Chrome, 1/2 in OD (3P1.56.00216)
- OUTWATER Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00032)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 3/4 in OD (3P1.56.00191)
- GYFORD DÉCOR 100-Piece Contractor Pack of 5/8"D Standard Caps (SOCP-CAP8)
- Outwater Round Standoffs