Shop All Round Standoffs
Outwater
Round Standoffs, 1 in Bd L, Stainless Steel Brushed, 1-1/4 in OD
Mfr # 3P1.56.00147
Zoro # G508368326
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1 in
- Standoff Material Stainless Steel
- Standoff Finish Brushed
- Outside Diameter 1-1/4 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00147
- Zoro # G508368326
- UPC # 840088723442
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1 in |
Outside Diameter | 1-1/4 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Brushed |
System of Measurement | Inch |
Description
Stainless Steel Standoff 1-1/4 Inch Diameter x 1 Inch Barrel Length Brushed Finish for PVC, Glass and Acrylic Sign Stand Off Wall Anchors and Screws 2 Piece Small Sign Pack
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (MSI-150)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (584448-PG)
- ZORO SELECT Wood Screw, #6, 2-1/4 in, Black Phosphate Steel Trim Head Square Drive, 181 PK (DQTI0-60225-181P)
- HERITAGE Detent Pin, 5/16" x 4", Medium CSZ, Clear (DTP-0312-4000)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 3/4 in OD (3P1.56.00195)
- OUTWATER Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00062)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1 in OD (3P1.56.00435)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00512)
- OUTWATER Round Standoffs, 1/2 in Bd L, Chrome, 1/2 in OD (3P1.56.00201)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Stainless Steel Plain, 3/4 in OD (3P1.56.00637)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Brushed, 3/8 in OD, 2 PK (ZA0116-SS32D)
- Outwater Round Standoffs