Shop All Round Standoffs
Outwater
Round Standoffs, 1 in Bd L, Stainless Steel Brushed, 1-1/2 in OD
Mfr # 3P1.56.00082
Zoro # G308368113
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Length 1 in
- Standoff Material Stainless Steel
- Standoff Finish Brushed
- Outside Diameter 1-1/2 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00082
- Zoro # G308368113
- UPC # 840088722797
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1 in |
Outside Diameter | 1-1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Brushed |
System of Measurement | Inch |
Description
Stainless Steel Standoff 1-1/2 Inch Diameter x 1 Inch Barrel Length Brushed Finish for PVC, Glass and Acrylic Sign Stand Off Wall Anchors and Screws 2 Piece Small Sign Pack
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/8 in Shoulder Lg, Titanium (STR70538C06-1)
- SIMPSON STRONG-TIE Anchor Setting Tool, 1/2 in Bolt, For Use With HDIA50 Hollow Drop-In Anchor (HDIASTH50)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 100 PK (M37000.100.0001)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.056.0400)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00307)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Stainless Steel Plain, 3/4 in OD (3P1.56.00637)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 3/4 in OD (3P1.56.00195)
- OUTWATER Round Standoffs, 1 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00147)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 5/8 in OD (3P1.56.00165)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 1 in OD (3P1.56.00424)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-100)
- Outwater Round Standoffs