Shop All Round Standoffs
Outwater
Round Standoffs, 1 in Bd L, Clear Acrylic, 3/4 in OD
Mfr # 3P1.56.00916
Zoro # G508368500
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1 in
- Standoff Finish Clear Acrylic
- Outside Diameter 3/4 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00916
- Zoro # G508368500
- UPC # 840088731133
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1 in |
Outside Diameter | 3/4 in |
Details
Item | Round Standoffs |
Standoff Finish | Clear Acrylic |
System of Measurement | Inch |
Description
Sign Standoff 3/4 Diameter x 1 Barrel Length Clear Acrylic Standoff Pack of 20 by Outwater Plastics
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2-1/2 (U39002.409.0250)
- G.L. HUYETT Clevis Pin 3/8 x 2-3/4 SS316 PL (CLPS6-0375-2750)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 3/4 in L, 10 PK (39322)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 34 Degrees (G624APBXN)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 4 by (3P1.56.00830)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 3/4 in OD (3P1.56.00191)
- OUTWATER Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00062)
- OUTWATER Round Standoffs, 1/2 in Bd L, Aluminum Black, 1/2 in OD (3P1.56.00247)
- OUTWATER Round Standoffs, 1 in Bd L, Aluminum Black, 1 in OD (3P1.56.00468)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 3/4 in OD (3P1.56.00333)
- NEWPORT FASTENERS Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 3/16 in OD (965309)
- Outwater Round Standoffs