Shop All Round Standoffs
Outwater
Round Standoffs, 1 in Bd L, Chrome, 1 in OD
Mfr # 3P1.56.00218
Zoro # G108368368
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1 in
- Standoff Finish Chrome
- Outside Diameter 1 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00218
- Zoro # G108368368
- UPC # 840088724159
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1 in |
Outside Diameter | 1 in |
Details
Item | Round Standoffs |
Standoff Finish | Chrome |
System of Measurement | Inch |
Description
Sign Standoff 1 Diameter x 1 Barrel Length Matte Chrome Finish 4Way Premium Series No Drill Standoff Pack of 4 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 10 PK (37623)
- ZORO SELECT 1/4"-20 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51320.025.0100)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 10 PK (M51010.160.0055)
- ZORO SELECT 1-3/4"-5 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.175.0001)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1 in OD (3P1.56.00435)
- OUTWATER Round Standoffs, 2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00554)
- OUTWATER Round Standoffs, 3/4 in Bd L, Chrome, 1/2 in OD (3P1.56.00216)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00305)
- OUTWATER Round Standoffs, 2 in Bd L, Aluminum 1 in OD (3P1.56.00570)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 3/4 in OD (3P1.56.00191)
- OUTWATER Round Standoffs, 3/4 in Bd L, Stainless Steel 1-1/4 in OD (3P1.56.00784)
- Outwater Round Standoffs