Shop All Round Standoffs
Outwater
Round Standoffs, 1 in Bd L, Aluminum Black, 1 in OD
Mfr # 3P1.56.00468
Zoro # G908368216
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1 in
- Standoff Material Aluminum
- Standoff Finish Black
- Outside Diameter 1 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00468
- Zoro # G908368216
- UPC # 840088726658
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1 in |
Outside Diameter | 1 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Black |
System of Measurement | Inch |
Description
20 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt M16, 24 mm Shank, 35 mm ID, Steel, Plastic Coated (K0769.16241)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (9479PK)
- FREEMAN 15 Degree 2-1/2" Wire Collated Galvanized Ring Shank Coil Siding Nails (SNRSG92-25WC)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (HFNI2-100-100P)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 3/4 in OD (3P1.56.00195)
- OUTWATER Round Standoffs, 1/2 in Bd L, Aluminum Black, 1/2 in OD (3P1.56.00247)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 3/4 in OD (3P1.56.00191)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00127)
- OUTWATER Round Standoffs, 4 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00011)
- OUTWATER Round Standoffs, 1/2 in Bd L, Chrome, 1/2 in OD (3P1.56.00201)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9150BL)
- Outwater Round Standoffs