Shop All Round Standoffs
Outwater
Round Standoffs, 1 in Bd L, Aluminum 1 in OD
Mfr # 3P1.56.00488
Zoro # G508368203
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1 in
- Standoff Material Aluminum
- Outside Diameter 1 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00488
- Zoro # G508368203
- UPC # 840088726856
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1 in |
Outside Diameter | 1 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
20 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0275)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (FS-3850)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx1/2" L, PK25 (2UJK1)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Nylon, 15 PK (62544)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00037)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 5/8 in OD (3P1.56.00163)
- OUTWATER Round Standoffs, 6 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00103)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00512)
- OUTWATER Round Standoffs, 6 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00102)
- OUTWATER Round Standoffs, 1 in Bd L, Aluminum Black, 1 in OD (3P1.56.00468)
- SIMPLY STANDOFFS Round Standoffs, Aluminum Black Anodized (OEMK-EASEL-3BL)
- Outwater Round Standoffs