Shop All Round Standoffs
Outwater
Round Standoffs, 1-1/2 in Bd L, Stainless Steel Plain, 3/4 in OD
Mfr # 3P1.56.00640
Zoro # G908367974
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Length 1-1/2 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 3/4 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00640
- Zoro # G908367974
- UPC # 840088728379
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1-1/2 in |
Outside Diameter | 3/4 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Sign Standoff 3/4 Diameter x 1-1/2 Barrel Length Brushed Stainless Finish Eco Easy Edge It No Drill Standoff Pack of 20 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Collated Siding Nail, 2 in L, 0-13 ga, Electro Galvanized, Full Round Head, 15 Degrees (13335HPT)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2-1/4in, Pln, PK50 (U39100.018.0225)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 50 PK (M04114.120.0020)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (42587)
- OUTWATER Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00062)
- OUTWATER Round Standoffs, 4 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00011)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00127)
- OUTWATER Round Standoffs, 6 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00103)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 2 by (3P1.56.00829)
- OUTWATER Round Standoffs, 1/2 in Bd L, Aluminum Black, 1/2 in OD (3P1.56.00247)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-3-1)
- Outwater Round Standoffs