Shop All Round Standoffs
Outwater
Round Standoffs, 1-1/2 in Bd L, Stainless Steel Plain, 3/4 in OD
Mfr # 3P1.56.00638
Zoro # G508367985
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1-1/2 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 3/4 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00638
- Zoro # G508367985
- UPC # 840088728355
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1-1/2 in |
Outside Diameter | 3/4 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Sign Standoff 3/4 Diameter x 1-1/2 Barrel Length Brushed Stainless Finish Eco Easy Edge It No Drill Standoff Pack of 4 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 11/16 in Ht, 25 PK (U11095.050.0001)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (1VE99)
- USA INDUSTRIALS 5/8"-11 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length (ZSCRW-689)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 20 PK (70662)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00307)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 4 by (3P1.56.00830)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1 in OD (3P1.56.00435)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum Black, 3/4 in OD (3P1.56.00333)
- OUTWATER Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00062)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00512)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00037)
- Outwater Round Standoffs