Shop All Round Standoffs
Outwater
Round Standoffs, 1-1/2 in Bd L, Stainless Steel Plain, 1/2 in OD
Mfr # 3P1.56.00617
Zoro # G108368016
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1-1/2 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 1/2 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00617
- Zoro # G108368016
- UPC # 840088728140
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1-1/2 in |
Outside Diameter | 1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Sign Standoff 1/2 Diameter x 1-1/2 Barrel Length Brushed Stainless Finish Eco Easy Edge It No Drill Standoff Pack of 2 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Common Nail, 5 in L, 40D, Bright Finish (00053222)
- DELTANA Wood Screw, #10, 1 in, Plain Brass (SCWS1010U5)
- SPOTNAILS Staples, 20 ga, 1/4 in Leg L, 18-8 Stainless Steel (35504SS)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Steel Body, 65 PK (350812.3)
- OUTWATER Round Standoffs, 3/4 in Bd L, Aluminum 1/2 in OD (3P1.56.00305)
- OUTWATER Round Standoffs, 1/2 in Bd L, Chrome, 1/2 in OD (3P1.56.00201)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 3/4 in OD (3P1.56.00195)
- OUTWATER Round Standoffs, 2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00554)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 2 by (3P1.56.00829)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 5/8 in OD (3P1.56.00165)
- SIMPLY STANDOFFS Round Standoffs, Aluminum Plain, 1 in OD (WHCC100MF)
- Outwater Round Standoffs