Shop All Round Standoffs
Outwater
Round Standoffs, 1-1/2 in Bd L, Stainless Steel Plain, 1-1/4 in OD
Mfr # 3P1.56.00793
Zoro # G008368208
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1-1/2 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 1-1/4 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00793
- Zoro # G008368208
- UPC # 840088729901
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1-1/2 in |
Outside Diameter | 1-1/4 in |
Details
Item | Round Standoffs |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Sign Standoff 1-1/4 Diameter x 1-1/2 Barrel Length Brushed Stainless Finish Eco Lock Series Tamper Proof Standoff Pack of 2 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Mil. Spec. Washer Nylon Plastic 1/4 Screw Size NAS1515-H4L, 50PK (92150A126)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRR060803GR)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34122.012.0044)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (09732)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 4 by (3P1.56.00830)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Stainless Steel Plain, 3/4 in OD (3P1.56.00637)
- OUTWATER Round Standoffs, 2 in Bd L, Aluminum 1 in OD (3P1.56.00570)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum Black, 1 in OD (3P1.56.00512)
- OUTWATER Round Standoffs, 1/2 in Bd L, Aluminum Black, 1/2 in OD (3P1.56.00247)
- OUTWATER Round Standoffs, 1-1/2 in Bd L, Aluminum 1 in OD (3P1.56.00537)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, 18-8 Stainless Steel Plain, 1 in OD, 2 PK (ZA0194-SS32)
- Outwater Round Standoffs