Shop All Round Standoffs
Outwater
Round Standoffs, 1-1/2 in Bd L, Aluminum 1 in OD
Mfr # 3P1.56.00535
Zoro # G308368656
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length 1-1/2 in
- Standoff Material Aluminum
- Outside Diameter 1 in
- System of Measurement Inch
Product Information
- Brand Outwater
- MFR # 3P1.56.00535
- Zoro # G308368656
- UPC # 840088727327
- Country of Origin China
- Category Round Standoffs
Dimensions
Body Length | 1-1/2 in |
Outside Diameter | 1 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Sign Standoff 1 Diameter x 1-1/2 Barrel Length Purple Aluminum Eco Series Easy Fasten Standoff Pack of 8 by Outwater
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 3" Zinc Plated Steel Universal Clevis Pins 2PK (62653)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401100)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0100)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2 in L, 8 PK (77104)
- OUTWATER Round Standoffs, 3/4 in Bd L, Chrome, 1/2 in OD (3P1.56.00213)
- OUTWATER Round Standoffs, 3 in Bd L, Stainless Steel Brushed, 5/8 in OD (3P1.56.00163)
- OUTWATER Round Standoffs, 6 in Bd L, Stainless Steel Brushed, 1 in OD (3P1.56.00103)
- OUTWATER Sign Standoff Matte Chrome Finish Grip It No Drill Slotted Standoff for 3/8 Material Pack of 2 by (3P1.56.00829)
- OUTWATER Round Standoffs, 1 in Bd L, Stainless Steel Brushed, 1-1/4 in OD (3P1.56.00147)
- OUTWATER Round Standoffs, 1/2 in Bd L, Chrome, 1/2 in OD (3P1.56.00201)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/8 in Bd L, Aluminum 1/4 in OD (141008RFA)
- Outwater Round Standoffs