Shop All Barn & Hanging Door Hardware
Outwater
6ft Classic Strap Sliding Barndoor Hdwe Kit for 2 Doors Up to 18in Oil Rubbed Bronze Powder Coated
Mfr # 3P5.7.00155
Zoro # G411618419
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Outwater
- MFR # 3P5.7.00155
- Zoro # G411618419
- UPC # 840088633352
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Description
Feeling the DIY Bug? Whether you desire a modern or rustic style, Architectural Products by Outwater's Barn Door Hardware is a great way to enhance the appearance of your furniture. Quickly and easily give new life to your existing furniture and achieve Pinterest-worthy results in minutes, without breaking the bank. A unique and fun way to add a touch of sparkle to your home. Apply to cabinets, bathroom vanities, hidden TV solutions, buffets, armoires, dressers, and more. Your imagination is your only limit! Quick DIY Each kit comes with step-by-step installation instructions and all of the hardware necessary for mounting to ensure easy installation and smooth, quiet operation. Standard Double-Door kits include 4 Door Rollers for supporting two individual furniture doors, along with 2 door stops and 4 Anti-Jump Disks to keep the door from banging or sliding off. The routed door guide keeps the door stable and prevents it from swinging back and forth. Manufactured using 1” reinforced solid steel rails, this small barn door kit is extremely durable and can support 2 cabinet doors weighing up to 44lbs each. Need to adjust the size? Measure and trim off excess rail before adding on end caps for a clean, finished look with no exposed edges for safety. Additional kits are available for increasing the rail length by as much as 4 feet, to which you can add additional doors with the purchase of a roller kit. KIT INCLUDES : 4 Door Rollers, 2 Door Stops, 1 Routed Door Guide, 4 Anti-Jump Disks + All Installation Hardware Easy Installation Trim to Fit Holds Up To 44lbs each.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Hex Dogging Key Package W/ Full Loop for Use W/ CRL Exit Devices W/ Hex Dogging Feature (302796)
- DELTANA Black Spring Hinge (DSH4R41B)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Cylinder 20022C613 (20022C613)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8500ST x 690)
- OUTWATER 4ft Top Mount Sliding Barndoor Hdwe Kit for Single Door Up to 24in Oil Rubbed Bronze Powder Coated (3P5.7.00092)
- OUTWATER 6ft Top Mount Sliding Barndoor Hdwe Kit for Single Door up to 36in Oil Rubbed Bronze Powder Coated (3P5.7.00097)
- OUTWATER Top Mount Roller Kit for Sliding Barn Doors with Wheels 304 Grade Brushed Stainless Steel Finish (3P5.7.00071)
- OUTWATER 5ft Top Mount Sliding Barndoor Hdwe Kit for Single Door up to 30in Oil Rubbed Bronze Powder Coated (3P5.7.00095)
- ZORO SELECT By-Pass Closet Door Track Set (7072U)
- INOX BD1023 Surface Mount Privacy ADA Barn Door Lock Graphite Black 19G (BD1023-19G)
- INOX BD1022 Surface Mount Privacy Barn Door Lock US32D/630 with MicroArmor (BD1022-32D-AM)
- Outwater Barn & Hanging Door Hardware