Shop All Ankle Braces
Ottobock
Ottobock 5065N-L-L-7 Omo Neurexa Plus Shoulder Orthosis - Left; Large
Mfr # 5065N=L-L-7
Zoro # G204068254
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ottobock
- MFR # 5065N=L-L-7
- Zoro # G204068254
- UPC # 7391813014074
- Country of Origin China
- Category Ankle Braces
Description
The ottobock Omo Neurexa Plus features a special design that allows for alignment of the humeral head and can be put on independently with one hand. It provides pain reduction and improvement in gait pattern.
Features- Various lengths of traction elements included in scope of delivery
- Individual adaptation to various body sizes
- Forearm and shoulder sections with silicone strips on the inner side
- Climate-regulating TriTech material
- Machine washable at 40°
- Size: Large
- Side: Left
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION If Fire Alarm Sounds Call Fire Dept. Sign-10in x 14in OSHA Sign, 10" L, 14" H, MISC-Fire Alarm Sound (MISC-Fire Alarm Sound)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Yellow (463944)
- TIMBERLAND PRO Size 9 Men's Loafer Shoe Alloy Work Shoe, Brown Distressed (91694)
- CARHARTT Long Sleeve Henley, Black, M (K128-BLK MED REG)
- OTTOBOCK Ottobock 5065N-R-S-7 Omo Neurexa Plus Shoulder Orthosis - Right; Smalll (5065N=R-S-7)
- OTTOBOCK Ottobock 5065N-R-XXS-7 Omo Neurexa Plus Shoulder Orthosis - Right; 2XS (5065N=R-XXS-7)
- OTTOBOCK Ottobock 5065N-R-L-7 Omo Neurexa Plus Shoulder Orthosis - Right; Large (5065N=R-L-7)
- OTTOBOCK 5065N-R-M-7 Omo Neurexa Plus Shoulder Orthosis - Right, Medium (OT54112)
- SCHIEK SPORTS INC Schiek S-1700PK Ankle Straps; Pink (S-1700PK)
- POWERPLAY Ankle Walker - High Profile, Small (PO20826)
- CYNASPORTS Ankle Support Brace, White, Large (CS-0003L)
- Ottobock Ankle Braces