Shop All Two Way Radio Accessories
Otto
STORM PROFESSIONAL SPEAKER MIC
Mfr # V2-S2CM11111
Zoro # G5602423
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Cycoloy Resin
- Type Volume Control
- Includes 2.5mm Earphone Jack
- For Use With Icom F30G F50
- Push To Talk Yes
Product Information
- Brand Otto
- MFR # V2-S2CM11111
- Zoro # G5602423
- Country of Origin United States
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 1 1/4 in |
Height (In.) | 3 in |
Earpiece Jack Size | 2.5 mm, 3.5 mm |
Details
Material | Black Cycoloy Resin |
Item | Speaker Microphone |
Type | Volume Control |
Includes | 2.5mm Earphone Jack |
For Use With | Icom F30G F50 |
Push To Talk | Yes |
Compatible Radio Manufacturer Model Number | F30G F50 |
Compatible Radio Brand | Icom |
Compatible Radio Series | F30G, F50 |
Compatible Radio Type | Handheld |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F30G, F50, Compatible Radio Manufacturer Model Number F30G F50, Earpiece Jack Size 2.5 mm, 3.5 mm, Push To Talk Yes, Material Black Cycoloy Resin, Waterproof Yes, IP Rating IP68, Color Black, Overall Height 3 in, Length 3 in, Overall Width 1 in, Features Fully Sealed, Immersion Rated, Side-Mount, Push Button Volume Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPHONE iPhone LPFIP11M-GENT2-GY Luxury Gentleman 2nd Generation Detachable Magnetic Flip Leather Wallet Case with Trio Card Slots for Iphone11 Pro Max Grey (LPFIP11M-GENT2-GY)
- BLUEPARROTT BlueParrott S650-XT BT 2-in-1 Convert (S650XT)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Kaddy O Matic 366 EasyJet (ML22-12GEL228)
- MIGHTY MAX BATTERY YTX14AH-BS GEL Battery for Kawasaki KAF400, Mule 600, 610 2014-2016 (YTX14AHGEL112)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC135)
- OTTO ONE WIRE EARBUD WITH INLINE MIC/PTT (E1-EB2MS131)
- OTTO Headset, Over the Head, Over Ear, Black (V4-10145)
- OTTO PRO TWO WIRE HEAVY DUTY SURV KIT (V1-10337)
- OTTO ONE WIRE SURV KIT WITH INLINE MIC (E1-EA2MS131)
- OTTO SURVEILLANCE KIT WITH INLINE MIC (E1-EA2KA131)
- KENWOOD Battery Pack, Fits Mfr. No. NX-P500K, 3.6V (KNB-81L)
- Otto Two Way Radios & Accessories