Shop All Trash Cans
Otto
Square Gray, Plastic
Mfr # 6955050F-B43
Zoro # G308619659
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Otto
- MFR # 6955050F-B43
- Zoro # G308619659
- UPC # 707022114868
- Country of Origin United States
- Category Trash Cans
Description
Made using high-density polyethylene that is injection molded with integral handles, a reinforced rim and wear ridges that protect and strengthen the bottom. Strong walls increase durability and withstand winds up to 40 mph. Attached lid conceals contents and retains odors while keeping out rain and snow. Molded recess on base allows easy tilting on its axle for tilt and roll mobility, also provides a convenient lift handle on the base. Trash cans features lifting pockets that are compatible with automatic arm lifters and semi-automatic bar lifters. Features two 10 diameter wheels on a solid steel axle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Toilet and Urinal Cleaner, Clear, 1 lb. (8810)
- ZIP-UP 24" Carpet Film Applicator (CFA24)
- BUSCH SYSTEMS Multi Recycler 101375 18 Gallon HDPE Three Stream Decorative Recycle Receptacle (305101375)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01040)
- REV-A-SHELF Accessory, Silver Metallic, Plastic (RV-50-17-52)
- LIGHT HOUSE BEAUTY 4 Gallon Multifunction Sensor Trash Can Matte Finish Pearl White (LI80663)
- FLASH FURNITURE 50 lbs Square Gray, Laminate, Melamine (MT-M8520-TRA-GRY-GG)
- UMBRA Skinny Silver Wastebasket (082610-560)
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Satin Stainless Steel, 17 1/2 in Dia, Open Top (FGSO8SSSPL)
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Black (732101)
- Otto Trash Cans