Shop All Two Way Radio Accessories
Otto
Speaker Microphone, Kenwood Two-Pin Radio
Mfr # V2-10030-S
Zoro # G8921227
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Cycoloy Resin
- Type Intrinsically Safe
- Includes Coil Cord, Instructions
- For Use With Kenwood Two-Pin Radios
- Push To Talk Yes
Product Information
- Brand Otto
- MFR # V2-10030-S
- Zoro # G8921227
- Country of Origin United States
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 1/2 in |
Height (In.) | 7 3/4 in |
Width (In.) | 4 1/2 in |
Earpiece Jack Size | 2.5 mm |
Details
Item | Speaker Microphone |
Material | Black Cycoloy Resin |
Type | Intrinsically Safe |
Includes | Coil Cord, Instructions |
For Use With | Kenwood Two-Pin Radios |
Push To Talk | Yes |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Kenwood |
Compatible Radio Series | TK-200, TK-300 |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series TK-200, TK-300, Earpiece Jack Size 2.5 mm, Push To Talk Yes, Intrinsically Safe Yes, Material Black Cycoloy Resin, Color Black, Includes Coil Cord, Overall Height 8 in, Length 3 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona Industries CCR-IWL220 Replacement Credit Card Reader Battery for Ingenico 295006044 (CCR-IWL220)
- MOTOROLA Earpiece, Polycarbonate/Metal, 6-51/64 inL (PMLN7269A)
- ILC Replacement for Pelican 3310els LED Flashlight Contractor Battery (3310ELS LED FLASHLIGHT CONTRACTOR BATTERY PELICAN)
- ILC Replacement for Panasonic Br2330 (BR2330 PANASONIC)
- OTTO Headset, Behind the Head, On Ear, Black (V4-NR2KA1)
- OTTO THROAT MICROPHONE WITH PTT (V1-T12MG137)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC135)
- OTTO THROAT MICROPHONE W/PTT (V1-T12KA137)
- OTTO ONE WIRE EARBUD WITH INLINE MIC/PTT (E1-EB2MS131)
- OTTO Earpiece, Black, Cycoloy Resin (V1-10174)
- MIDLAND BizTalk BA1 USB Programming Cable for BR200 (105BA1)
- Otto Two Way Radios & Accessories