Shop All Two Way Radio Accessories
Otto
Headset, Over the Head, Over Ear, Black
Mfr # V4-10147
Zoro # G5679782
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Over-the-Head
- Material Cycoloy Resin
- In Ear / On Ear / Over Ear LOV Over Ear
- Color Black
- Includes Boom Microphone, Cable, Cloth Cover, PTT
Product Information
- Brand Otto
- MFR # V4-10147
- Zoro # G5679782
- Country of Origin United States
- Category Two Way Radio Accessories
Description
Headset, Headset Style Over-the-Head, Noise Reduction Rating 24 dB, Connection Type Wired, Cushion Material Foam, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Compatible with Series SP10, Standards MIL-STD-810, Band Color Black, Button Functions Push To Talk, Cable Style Straight, Compatible with Brand Motorola
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Mousepad w/Wrist Support, Purple (91441)
- BARKAN MOUNTS Barkan 40 - 90 inch Full Motion - 4 Movement Long Dual Arm Flat / Curved TV Wall Mount 132 lbs Black (4800)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- LIVEWIRE Compushade Universal Mega Monitor Hood; 18-26 in. (LI2582)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC137)
- OTTO SURVEILLANCE KIT WITH INLINE MIC (E1-EA2KA131)
- OTTO Earpiece, Black, Cycoloy Resin (V1-10174)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC135)
- OTTO ONE WIRE EARBUD WITH INLINE MIC/PTT (E1-EB2MS131)
- OTTO Noise Reducing Headset, Behind the Head (V4-10694-S)
- ICOM Ear Loop Earpiece, Black, Acoustic Tube (SP-AT1)
- Otto Two Way Radio Accessories