Shop All Desk Lamps
Ottlite
Wellness Series Sanitizing Thrive LED Desk Lamp with Clock
Mfr # SCEY700S
Zoro # G607537203
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Height 14.75
- Length 3.50
Product Information
- Brand Ottlite
- MFR # SCEY700S
- Zoro # G607537203
- UPC # 761712019314
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 14.75 |
Length | 3.50 |
Details
Material | Plastic |
Color | White |
Description
OttLite brings the eyestrainreducing power of ClearSun LED technology together with the patented sanitizing power of SpectraClean visible light disinfection to provide the ultimate healthy light Simply turn on the OttLite Thrive LED Desk Lamp with Clock to begin sanitizing your space against potentially harmful bacteria, mold, and fungi This flexible lamp adjusts from 10 to 1875 inches and features an LCD screen that displays date, time, and ambient temperature Plus, the built in USB charging port keeps your devices charged SpectraClean technology to continuously clean breaks down harmful microorganisms at the cellular level bacteria, fungus and mold Visible Light Disinfection technology to continuously clean breaks down harmful microorganisms at the cellular level bacteria, fungus and mold Proprietary, exclusive OttLite ClearSun LED reduces eyestrain by 51 Super flexible silicon neck holds position to direct light right where you need it Includes 5V, 21A USB port to fully charge smart phones and tablets LCD screen displays date, time, and ambient temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED, 15 W, T8, Medium Bi-Pin (G13) (L15T8DE450-CG)
- ILC Replacement for Light Bulb / Lamp Hr100dx/med/tu replacement light bulb lamp (HR100DX/MED/TU LIGHT BULB / LAMP)
- VAXCEL Milano 4-1/4in Mini Pendent Satin Nickel (PD30119SN)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGP-HTR)
- OTTLITE Wellness Series Balance LED Desk Lamp (CS01KA9-SHPR)
- OTTLITE Wellness Series Pivot LED Desk Lamp with Dual Shades (CSN59G5W)
- OTTLITE Cool Breeze Fan Lamp (F26WG9-SHPR)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97BGC-FFP)
- OTTLITE Wellness Series Recharge LED Desk Lamp (CS59089-SHPR)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97WGC-FFP)
- LIMELIGHTS Flossy Flexible Gooseneck Clip Light Desk Lamp, Black (LD2001-BLK)
- Ottlite Desk Lamps