Shop All Desk Lamps
Ottlite
Wellness Series Refine LED Desk Lamp
Mfr # F1D83BR9-SHPR
Zoro # G007537193
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Antiqued Brass
- Height 18.00
- Length 7.13
Product Information
- Brand Ottlite
- MFR # F1D83BR9-SHPR
- Zoro # G007537193
- UPC # 761712014630
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 18.00 |
Length | 7.13 |
Details
Material | Metal |
Color | Antiqued Brass |
Description
Enjoy a healthier way to see with the OttLite ClearSun LED an exclusive technology that helps to dramatically reduce eyestrain and glare by up to 51 Provides smooth, uniform light with Color Rendering Index CRI of 95 Maximum lumen output of 400 with touch activated control Rounded diffuser mimics the look of traditional bulbs Four brightness settings with touch control Two adjustable knobs and swiveling joint at shade to provide lighting where you need it most Includes 5V, 21A USB port fully charges tablets, phones and more Exclusive energy efficient ClearSun LEDs rated to last up to 40,000 hours Includes the OttLite ClearSun LED, an exclusive technology that helps to dramatically reduce eyestrain and glare by up to 51 Provides smooth, uniform light with Color Rendering Index CRI of 95 Maximum lumen output of 400 with touch activated control Rounded diffuser mimics the look of traditional bulbs Four brightness settings with touch control Two adjustable knobs and swiveling joint at shade to provide lighting where you need it most Includes 5V, 21A USB port fully charges tablets, phones and more Exclusive energy efficient ClearSun LEDs rated to last up to 40,000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Electronic Ballast, CFL Lamps, 120/277V (ICN-3TTP40-SC)
- ILC Replacement for Ledtronics B3127cg5-0004 replacement light bulb lamp (B3127CG5-0004 LEDTRONICS)
- STREAMLIGHT Tactical Headlamp, Aluminum, Black, 350lm (69333)
- ESPEN TECHNOLOGY LED (LT40W/835-ID)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97BGC-FFP)
- OTTLITE Wellness Series Harmonize LED Desk Lamp (CS01SV9-SHPR)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- OTTLITE Wellness Series Organize LED Desk Lamp (CS59399-SHPR)
- OTTLITE Wellness Series Balance LED Desk Lamp (CS01KA9-SHPR)
- OTTLITE Wellness Series Recharge LED Desk Lamp (CS59089-SHPR)
- RESPLANDOR Magnifier Sliver Desk Lamp (RE3207063)
- Ottlite Desk Lamps