Shop All Desk Lamps
Ottlite
Wellness Series Recharge LED Desk Lamp
Mfr # CS59089-SHPR
Zoro # G407537182
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Height 12.50
- Length 7.50
Product Information
- Brand Ottlite
- MFR # CS59089-SHPR
- Zoro # G407537182
- UPC # 761712017150
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 12.50 |
Length | 7.50 |
Details
Material | Plastic |
Color | White |
Description
Now you can enjoy reduced eyestrain and crisp OttLite ClearSun illumination all over your home with this sleek rechargeable lamp Studies show 3 out of 4 people experience eyestrain on a daily basis OttLite's new Wellness Series reduces eyestrain up to 51 with our exclusive ClearSun LED technology that comes as close to the sun's spectral output as you can get Simply charge this light with the included USB charging cord and then bring healthy lighting to your kitchen island, coffee table, night stand anywhere you want to see and read with incredible comfort and clarity Proprietary, exclusive OttLite ClearSun LED reduces eyestrain by 51 Provides smooth, uniform light with Color Rendering Index CRI of 97 Three brightness settings Maximum lumen output of 275 Super flexible silicone neck holds position to direct light right where you need it Design features chrome accents and textured head and base with stitching detail USB rechargeable lithium ion battery provides hours of use between charges Height adjusts from 10 to 1875 inches Base measures 265 x 3625 inches Energy efficient LEDs rated to last up to 40,000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS 48 to 138 Watts, 1 or 2 Lamps, Electronic Ballast (GE-260-IS-MV-N)
- FEIT ELECTRIC LED T8/T12 96"" PP CW 42W (T96/840/AB/LED)
- SATCO Bulb, Incandescent, 15W, A15, Medium Base, General Service, 2PK (S3948)
- ILC Replacement for Satco 50par30ln/cap/wfl replacement light bulb lamp (50PAR30LN/CAP/WFL SATCO)
- OTTLITE Cool Breeze Fan Lamp (F26WG9-SHPR)
- OTTLITE Wellness Series Pivot LED Desk Lamp with Dual Shades (CSN59G5W)
- OTTLITE Wellness Series Renew LED Desk Lamp (F1DY8BW9-SHPR)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97BGC-FFP)
- OTTLITE Wellness Series Balance LED Desk Lamp (CS01KA9-SHPR)
- OTTLITE Wellness Series Organize LED Desk Lamp (CS59399-SHPR)
- CREEKWOOD HOME Traditional Ceramic Textured Thumbprint Tear Drop Shaped Table Desk Lamp, White Fabric Shade, Pink (CWT-2001-PN)
- Ottlite Desk Lamps