Shop All Desk Lamps
Ottlite
SpaceSaving LED Magnifier Desk Lamp
Mfr # G97BGC-FFP
Zoro # G507537181
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Height 14.00
- Length 6.00
Product Information
- Brand Ottlite
- MFR # G97BGC-FFP
- Zoro # G507537181
- UPC # 761712014371
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 14.00 |
Length | 6.00 |
Details
Material | Plastic |
Color | Black |
Description
The OttLite is a lamp and magnifier all in one With an articulating arm and pivoting head with 4 points of adjustment, you'll be able to position the super bright LEDs anywhere you needA 3inch, 175x opticalgrade magnifier helps you see intricate details with easeThere's a flip cover on the magnifier to protect the lens when not in use and the lamp easily folds for compact storage With OttLite Natural Daylight LED Illumination, you can see details clearly and reduce glare and eyestrain so you can do what you love, longer High contrast, low glare OttLite illumination is specially designed to help you see clearly and comfortably Articulating arm with pivoting head 4 points of adjustment for precise positioning Easily folds for compact storage 3inch 175x opticalgrade magnifier with 4x spot viewer flip cover on magnifier closes to protect lens when not in use Maximum output of 360 lumens Super bright natural daylight LEDs rated to last up to 40,000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-3000)
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- ILC Replacement for Leitz Pradolux Rt-300 replacement light bulb lamp (PRADOLUX RT-300 LEITZ)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AED3)
- OTTLITE Wellness Series Refine LED Desk Lamp (F1D83BR9-SHPR)
- OTTLITE Wellness Series Dimmable LED Task Lamp (CSY13WGC-SHPR)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97WGC-FFP)
- OTTLITE Wellness Series Sanitizing Thrive LED Desk Lamp with Clock (SCEY700S)
- OTTLITE Wellness Series Organize LED Desk Lamp (CS59399-SHPR)
- OTTLITE Cool Breeze Fan Lamp (F261G9-SHPR)
- WALDMANN LIGHTING CO Waldmann TEVISIO LED, 39in Reach, 3.5D + 8D, 13W, 5000K, Dimmable, with Segment Switching (113714000-00805257)
- Ottlite Desk Lamps