Shop All Portable Device Chargers
Otterbox
Usb C Pd Wall Charger 20w, Black Shimmer
Mfr # 78-81019
Zoro # G310948259
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Overall Width 4.00 in
- Cable Length 2.42 in
- Weight 0.225 lbs
- Material Plastic, Rubber
Product Information
- Brand Otterbox
- MFR # 78-81019
- Zoro # G310948259
- UPC # 840304706440
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Width | 4.00 in |
Cable Length | 2.42 in |
Details
Color | BLACK |
Weight | 0.225 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Power Patrol SLA1116 - 2 Pack (ML18-12GELMP297)
- ULTRALAST Battery 1.35 Volt Zinc Air Ultralast Hearing Aid Battery (UL10HA)
- ILC Replacement for Allen Bradley 1747-l532 Battery (1747-L532 BATTERY ALLEN BRADLEY)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for Liebert GXT2-2000RT120 UPS - 4 Pack (ML9-12MP49151129173)
- OTTERBOX Power Bank For Magsafe 3,000 Mah, Brilliant White (78-80572)
- OTTERBOX Fast Charge Pd Usb C And Usb A Dual Port Wall Charger 30w, Black Shimmer (78-81020)
- ANKER Powerport 3 Nano Usb C Wall Charger 20w, White (A2634J23-2)
- VENTEV Wireless Chargewrap mini 5W, Gray (WCWMINIVNV)
- HONEYWELL Controller, 10 7/16"L x 5 5/8"W x 1 3/4"D (T02-0107-000)
- GET POWER GetPower USB to AC Home Adapter (CWP-ACUSB-ETL)
- SATECHI Dock5 Multi Device Charging Station, Space Gray (ST-WCS5PM)
- Otterbox Portable Device Chargers