Shop All Cookware
Othello
2-Piece Hard-Anodized Non-Stick Fry Pan Cookware Set, Black
Mfr # CH-AP2
Zoro # G309244980
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 13.2 in
- Width 20.7 in
- Height 4.7 in
- Includes 1*product, 1*manual
- Depth 13.2 in
Product Information
Dimensions
Overall Length (In.) | 13.2 in |
Width | 20.7 in |
Height | 4.7 in |
Depth | 13.2 in |
Details
Item | Frying Pan |
Includes | 1*product, 1*manual |
Color | Black |
Description
With a long history beginning in 1888, Othello is known around the world for its dedication to tradition, innovation, and craftsmanship. With contemporary design, professional performance, and premium quality, Othello cookware is German designed for modern kitchens. This set of nonstick frying pans includes two of the most used pans in the kitchen, 9.5 inch + 11 inch fry pans. These pans can be used on all stovetops including gas, electric, ceramic, and induction - and are oven safe to 450 degrees Farenheit. Practical features like cool grip handles with slots for hanging make cooking and storage easier, and the double nonstick surface allows you to cook with less oil and fat. The dishwasher safe and nonstick design make clean up a breeze.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY BEANS Commodity Great Northern Beans 50lbs (443848)
- ALLIANCE KIT, DRAIN VALVE 240V 3 RH (F8577201)
- STAR MANUFACTURING Quartz Element 208V (HM-197901)
- FOLLETT Kit Reservoir Sym Maestro Plus (01230622)
- OTHELLO 10-Piece Hard-Anodized Pots and Pans Cookware Set, Black (CH-CO6)
- OTHELLO 10-Piece Tri-ply Stainless Steel Pots and Pans Cookware Set, Silver (CH-SSCO6)
- BROWNE FOODSERVICE Pot, Stock , 20 Qt, Thermalloy (5813120)
- NUTRICHEF 14Pcs Colorful Cookware Set (NCCWALN14)
- LLOYD PANS 8 in Deep Dish Stacking Pizza Pan (HSSR-08x2.25-PSTK)
- CRESTWARE Stock Pot w/Cover, 24 qt, 13-1/2 In., SS (SSPOT24)
- HANDI-FOIL Handi-Foil Full Size Aluminum Shallow Steam Table Pan, PK50 (4021-70-50)
- Othello Cookware