Shop All Automotive Diagnostic & Testing Instruments
Otc
Wire Connector Set, For Use W/ Vehicles
Mfr # 4822
Zoro # G7217141
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Vehicles
- Number of Pieces 2
- Features Fit Most Connectors
- Tool Type Wire Connector Set
- Overall Length 6 5/8 in
Product Information
- Brand Otc
- MFR # 4822
- Zoro # G7217141
- UPC # 731413563690
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Length | 6 5/8 in |
Overall Width | 4 5/16 in |
Details
Item | Wire Connector Tool Set |
For Use On | Vehicles |
Number of Pieces | 2 |
Features | Fit Most Connectors |
Tool Type | Wire Connector Set |
Testing Application | Terminal Remover |
Description
Wire Connector Tool Set, Tool Type Wire Connector Set, Testing Application Terminal Remover, Number of Pieces 2, Features Fit Most Connectors, Overall Length 6 5/8 in, Overall Width 4 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS A/C Service Kits, 10706SK (10706SK)
- VALVOLINE Motor Oil, 1 qt. Size, 0W-40 SAE Grade (852518)
- UAP 31247 Disc Brake Rotor (31247)
- MOBIL MOBIL DELVAC 1630, 1 Gallon (112826)
- OTC Terminal Test Kit, Plastic/Metal/Rubber (3587)
- OTC Software Update, CD, Number of Pieces 3 (3421-153)
- OTC Compression Gauge, Steel (5603)
- OTC Compression Tester Kit, 8 pcs. (5606-DG)
- OTC Fuel Pressure Tester Kit (5630)
- OTC Compression Gauge Head and Boot (5606-DGH)
- AUTEL Advanced Commercial Vehicle Diagnostics Tablet with wireless J2534 VCI (AULMS909CV)
- Otc Automotive Diagnostic & Testing Instruments