Shop All Wheel Dollies
Otc
Wheel Dolly, Easy Lever, 300 lb.
Mfr # 5096A
Zoro # G3962640
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 1/2 in
- Overall Width 26 in
- Lift Range (Lb.) 300 lb
- Type Easy Lever
- Lift Height (In.) 5
Product Information
- Brand Otc
- MFR # 5096A
- Zoro # G3962640
- UPC # 731413504662
- Country of Origin China
- Category Wheel Dollies
Dimensions
Overall Height | 33 1/2 in |
Overall Width | 26 in |
Lift Height (In.) | 5 |
Overall Width (In.) | 26 in |
Overall Height (In.) | 33 1/2 in |
Maximum Lift Height | 5 in |
Details
Item | Wheel Dolly |
Lift Range (Lb.) | 300 lb |
Type | Easy Lever |
Product Type | Wheel Dolly |
Dolly Type | Easy Lever |
Maximum Weight Capacity | 300 lb |
Description
Wheel Dolly, Dolly Type Easy Lever, Product Type Wheel Dolly, Maximum Weight Capacity 300 lb, Maximum Lift Height 5 in, Overall Width 26 in, Overall Height 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Mount, 1/2" Stem Dia., 1-1/2"Stem L (PHW-ST1-P3-SET)
- US CARGO CONTROL 1" x 8' Black Action Spring Buckle Strap (AC108E-BLK)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Blue (21VK41)
- LIFT-ALL Web Sling, Endless, 10 ft L, 1 in W, Tuff-Edge Polyester, Silver (EN2801TX10)
- OTC Dual Wheel Dolly, Hydraulic, 1500 lb. (1770A)
- OTC Dual Wheel Dolly, High Lift, 47-41/64 in L (5105B)
- SUNEX Large Capacity Truck Wheel Dolly (3591)
- AMERICAN FORGE & FOUNDRY Drum Dollies (8654)
- S & H INDUSTRIES WHEEL DOLLY PAIR (KE77788)
- AFTERMARKET Wheel Dolly Max Load 2640 lb Min Wheel Dia 39 Max Wheel Dia 87 (OTK20-0026)
- OMEGALIFT Wheel Dolly, 3/4 tons (47053)
- Otc Hand Trucks & Dollies