Shop All Suspension Tools
Otc
Universal Tie Rod Adjusting Tool
Mfr # 7023
Zoro # G1774351
$41.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Compact and Standard-Size Cars and Light Trucks
- Application Permits 360 Degrees Rotation of the Adjusting Sleeve
- Type Universal
- Size 11 1/8 in × 3 1/4 in × 5/8 in
- Material Carbon Steel
Product Information
- Brand Otc
- MFR # 7023
- Zoro # G1774351
- UPC # 731413003967
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Dimensions
Size | 11 1/8 in × 3 1/4 in × 5/8 in |
Overall Length | 11 1/8 in |
Overall Width | 3 5/16 in |
Details
Item | Tie Rod Adjusting Tool |
For Use With | Compact and Standard-Size Cars and Light Trucks |
Application | Permits 360 Degrees Rotation of the Adjusting Sleeve |
Type | Universal |
Material | Carbon Steel |
Tool Type | Universal Tie Rod Adjusting Tool |
Description
Tie Rod Adjusting Tool, Tool Type Universal Tie Rod Adjusting Tool, Application Permits 360 Degrees Rotation of the Adjusting Sleeve, For Use With Compact and Standard-Size Cars and Light Trucks, Material Carbon Steel, Overall Length 11 1/8 in, Overall Width 3 5/16 in, Size 11 1/8 in � 3 1/4 in � 5/8 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA 5 Ton Side Pump Mini Bottle Jack, 150, J11055 (J11055)
- MOROSO FILLER CAP KIT, ALUM (85282)
- ATTWOOD MARINE Trailer Bunk Padding - 8" x 12' (11246-1)
- NAUTICAL Nautical NEOD-20P Ease Super-Duty Outdrive Cleaner - Pint (NEOD-20P)
- OTC Clamshell Strut Spring Compressor (6494)
- OTC Inner CV Joint Puller (7509)
- OTC Tie Rod/Pitman Arm Adjusting Set (6275)
- OTC Rear Suspension Bushing Tool (4244)
- OTC Torsion Bar Unloading Tool, GM (7822A)
- OTC Ball Joint Service Kit (7249)
- OTC Caster/Camber Adjusting Tool, Steel (7840)
- Otc Service & Shop Tools