Shop All Engine Specialty Tools
Otc
Universal Adapter Plate Assembly
Mfr # 205061
Zoro # G3133089
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1750 Engine Stands, 1750A Engine Stands
- Overall Width 11 in
- Tool Type Universal Engine Adapter Plate
- Overall Length 3 1/4 in
- Product Type Universal Adapter Plate Assembly
Product Information
- Brand Otc
- MFR # 205061
- Zoro # G3133089
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Overall Width | 11 in |
Overall Length | 3 1/4 in |
Overall Height | 18 1/2 in |
Details
Item | Universal Adapter Plate Assembly |
For Use With | 1750 Engine Stands, 1750A Engine Stands |
Tool Type | Universal Engine Adapter Plate |
Product Type | Universal Adapter Plate Assembly |
Load Capacity | 3 ton |
Compatible Equipment Manufacturer Part Number | 1750, 1750A |
Requires | Assembly |
For Lifting | Universal Adapter Plate Assembly |
Description
Universal Adapter Plate Assembly, Product Type Universal Adapter Plate Assembly, Compatible Equipment Manufacturer Part Number 1750, 1750A, Compatible Equipment Grainger Part Number 19XY56, 59MV98, Load Capacity 3 ton, Overall Height 18 1/2 in, Overall Length 3 1/4 in, Overall Width 11 in, For Lifting Universal Adapter Plate Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fan, 5 Blade 14" x13.2" x1.6" (A-17367-74110)
- WIX FILTERS FILTERS OEM OEM Replacement (WA10048)
- BOSTITCH Bostitch 688-TIRE-14F Tire Chuck 1-4In Fpt (688-TIRE-14F)
- DORMAN Windshield Washer Nozzle, 58150 (58150)
- OTC Axle Seal Installer, No. of Pieces 1 (6694)
- OTC Camshaft Holding Tool, No. of Pieces 1 (567649)
- OTC Remover/Installer Kit, No. of Pieces 15 (4847A)
- OTC Transmission Line Disconnect, Plastic (6579)
- OTC Crankshaft Sleeve Installer (5887)
- OTC FORD CRANKSHAFT HOLDING TOOL 42L68L (OTC6024)
- BOSCH Cam Tool Service Set For Ford Modular V-8/V-10 Engines (6487)
- Otc Service & Shop Tools